Shop All Gaskets, Hardware, & O-Rings
Sloan
Outlet Tube Gasket
Mfr # F1003
Zoro # G2506323
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4" L, 1-3/4" H, 1/2" W
- Fits Brand Sloan
- Material Plastic
- For Use With 4LW44
- Accessory Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # F1003
- Zoro # G2506323
- UPC # 671254011533
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 1-3/4" L, 1-3/4" H, 1/2" W |
Details
Fits Brand | Sloan |
Material | Plastic |
For Use With | 4LW44 |
Item | Outlet Tube Gasket |
Accessory Type | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Press Adapter (EPXPR1212)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-4-PC)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- SLOAN Cover Assembly With CN105 Gasket (CN86A)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- SLOAN Gasket, 1 1/4 In, PK48 (VBF511/4)
- SLOAN O-Ring, PK24 (H553A)
- WATERCO USA Waterco USA 634024BLK 2 in. Half Union Assembly with O-Ring (634024BLK)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- Sloan Plumbing Parts & Accessories