Shop All Bathroom Sink Faucets
Sloan
Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat
Mfr # 3362109
Zoro # G0460967
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Polished Chrome
- Type Gooseneck
- Sensor Type Infrared
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3362109
- Zoro # G0460967
- UPC # 671254315426
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Deck |
Finish | Polished Chrome |
Type | Gooseneck |
Item | Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat |
Sensor Type | Infrared |
Standards | cUPC certified |
Special Features | Battery Backup |
Sensor Range | 4" - 7" |
Power Source | Plug Adapter |
Faucet Activation | Manual |
Description
Optima Sf2200-4-Ct Cp Fct Gneck 4 In.Hw Bat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- SLOAN Optima Plus EBF-85 Battery Powered Faucet, for 4 Centerset, EBF-85-4 (3315010BT)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- Sloan Bathroom Sink Faucets & Accessories