Shop All Bathroom Sink Faucets
Sloan
Optima Plus EBF-85 Battery Powered Faucet, for 4 Centerset, EBF-85-4
Mfr # 3315010BT
Zoro # G208620038
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3315010BT
- Zoro # G208620038
- UPC # 671254468351
- Country of Origin Switzerland
- Category Bathroom Sink Faucets
Description
Features:
- Made of brass with black/chrome finish for long lasting durability.Automatic operation helps control spread of infectious diseases and provides water usage savings over other faucet devicesIdeal for high traffic commercial installationsReduces maintenance and operation costsOptima Plus battery powered faucets operate by infrared sensor ideal for retrofit installationUser's hands enter sensor's effective range and Solenoid activates water flowTempered water flows until hands are moved awaySplash-proof circuit control module, sensor range adjustment screw, low battery LED indicator light and Bak-Chek tee for hot/cold supplyVandal resistant spray head with pressure compensating flow controlOffers polypropylene optic cable protection and includes four 4 C-size alkaline batteriesADA-compliantSize is 6-9/32 x 3-15/16Spout reach is 5-1/8Spout height is 5-3/4Sensor range is Nominal 4 - 5, Adjustable 2 - 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BRASS COUNTERSUNK PLUG (302-627)
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- SLOAN Optima Efx250.000.0000 Cp Sensor Faucet (3324005)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- SLOAN Optima Plus Eaf200-P Cp Elect Faucet (Iq (3335050)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- Sloan Bathroom Sink Faucets