Shop All Bathroom Sink Faucets
Sloan
Optima Plus Eaf350 Cp Battery Faucet 0.5
Mfr # 3335110
Zoro # G6400127
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensor with Automatic Setting Feature and Microprocessor Bi-Stable Magnetic Solenoid Valve (for increased energy savings) Adjustable Hot Water Limit Set (with ISM Mixer) Water Supply Connection with Flexible High-Pressure Hose and Strainer 6V Lithium CR-P2 Commercial Battery included IR-Click feature permits activation of continuous run and temporary off modes Appropriate Mounting Hardware included IQ-Click feature permits activation of continuous run and temporary off modes
- Sensor Range 4" - 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335110
- Zoro # G6400127
- UPC # 671254422551
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensor with Automatic Setting Feature and Microprocessor Bi-Stable Magnetic Solenoid Valve (for increased energy savings) Adjustable Hot Water Limit Set (with ISM Mixer) Water Supply Connection with Flexible High-Pressure Hose and Strainer 6V Lithium CR-P2 Commercial Battery included IR-Click feature permits activation of continuous run and temporary off modes Appropriate Mounting Hardware included IQ-Click feature permits activation of continuous run and temporary off modes |
Sensor Range | 4" - 6" |
Item | Bathroom Faucet |
Flow Rate (GPM) | 0.5 |
CEC Compliant | Yes |
Special Features | IQ Click |
Sensor Type | Infrared |
Description
Optima Plus Eaf350 Cp Battery Faucet 0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR2)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- APOLLO VALVES Ball Valve (18C402X38)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- SLOAN Optima Plus Eaf200-P Cp Elect Faucet (Iq (3335050)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- SLOAN El640A Cp Url Sensor Wall Pl Kit Exposed (3305100)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- Sloan Bathroom Sink Faucets