Shop All Bathroom Sink Faucets
Sloan
Optima Plus Eaf200-P Cp Elect Faucet (Iq
Mfr # 3335050
Zoro # G6399935
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Sensor Range 4-5
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setting Feature and Microprocessor Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets) Appropriate Mounting Hardware included IQ-Click feature permits activation of continuous run and temporary off modes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3335050
- Zoro # G6399935
- UPC # 671254311787
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Sensor Range | 4-5 |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setting Feature and Microprocessor Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets) Appropriate Mounting Hardware included IQ-Click feature permits activation of continuous run and temporary off modes |
CEC Compliant | Yes |
Sensor Type | Infrared |
Flow Rate (GPM) | 0.5 |
Special Features | IQ Click |
Description
Optima Plus Eaf200-P Cp Elect Faucet (Iq
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- MOEN Handle Cap Kit (131099ORB)
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2200-4)
- SLOAN Etf631A Access Plate/Sensor Asm Etf80 (3365523)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- Sloan Bathroom Sink Faucets & Accessories