Shop All Bathroom Sink Faucets
Sloan
Optima Efx850.002.1000 Cp Sensor Fct Npt
Mfr # 3324056
Zoro # G6399813
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Sensor Range 4" - 5"
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components are stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral above deck water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-80 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Bi-stable magnetic solenoid One (1) CR-P2 battery Double infrared sensors with automatic setting feature Optional Wall Flange included Line Purge mode, eliminates stagnant water Adjustable time-outs and sleep/cleaning mode Sleep/cleaning Mode Includes all mounting hardware Standard Bowed Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3324056
- Zoro # G6399813
- UPC # 671254397804
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Sensor Range | 4" - 5" |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components are stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral above deck water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-80 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Bi-stable magnetic solenoid One (1) CR-P2 battery Double infrared sensors with automatic setting feature Optional Wall Flange included Line Purge mode, eliminates stagnant water Adjustable time-outs and sleep/cleaning mode Sleep/cleaning Mode Includes all mounting hardware Standard Bowed Crown |
CEC Compliant | Yes |
Special Features | Lithium Batteries |
Sensor Type | Infrared |
Flow Rate (GPM) | 1.5 |
Description
Optima Efx850.002.1000 Cp Sensor Fct Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- THRIFCO PLUMBING 1/2 X 3 Inch Stainless Steel Nipples, Packaged (9020005)
- 3M Solid Filter Cartridge, 30 gpm, 5 Micron, 2.6" O.D., 30 in H (RT30B16G20NN)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EAF-250-ITM)
- SLOAN Optima Plus EBF-85 Battery Powered Faucet, for 4 Centerset, EBF-85-4 (3315010BT)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- Sloan Bathroom Sink Faucets