Shop All Bathroom Sink Faucets
Sloan
Optima Efx600.202.0010 Cp Sensor Faucet
Mfr # 3324274
Zoro # G6399488
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-73 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Integral 4-inch base Includes all mounting hardware Line Purge mode, eliminates stagnant water Standard Bowed Crown
- Sensor Range 4" - 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3324274
- Zoro # G6399488
- UPC # 671254409224
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-73 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Integral 4-inch base Includes all mounting hardware Line Purge mode, eliminates stagnant water Standard Bowed Crown |
Sensor Range | 4" - 5" |
Flow Rate (GPM) | 1.5 |
Sensor Type | Infrared |
CEC Compliant | Yes |
Description
Optima Efx600.202.0010 Cp Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020BSNP)
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- MOEN One-Handle Bathroom Faucet (L4601)
- Sloan Bathroom Sink Faucets