Shop All Bathroom Sink Faucets
Sloan
Optima Efx375.000.0000 Cp Sensor Faucet
Mfr # 3324087
Zoro # G6399025
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-131 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Flexible, high pressure supply hose, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware
- Sensor Range 4" - 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3324087
- Zoro # G6399025
- UPC # 671254398023
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-131 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode Flexible, high pressure supply hose, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware |
Sensor Range | 4" - 5" |
Item | Bathroom Faucet |
Flow Rate (GPM) | 0.5 |
CEC Compliant | Yes |
Sensor Type | Infrared |
Description
Optima Efx375.000.0000 Cp Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- VIEGA Reducer (25931)
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- SLOAN Optima Efx850.002.1000 Cp Sensor Fct Npt (3324056)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- Sloan Bathroom Sink Faucets & Accessories