Shop All Bathroom Sink Faucets
Sloan
Optima Efx275.500.0100 Cp Sensor Faucet
Mfr # 3324015
Zoro # G6398648
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-211 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs
- Sensor Range 4" - 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3324015
- Zoro # G6398648
- UPC # 671254391345
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-211 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs |
Sensor Range | 4" - 5" |
Flow Rate (GPM) | 0.5 |
Sensor Type | Infrared |
CEC Compliant | Yes |
Description
Optima Efx275.500.0100 Cp Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- WATCO NuFit Chrome Lift and Turn Bathtub Stopper, 1-Hole Overflow, Silicone (48400-CP)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 9DS-M3)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- SLOAN Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome (3362118)
- SLOAN Bathroom Faucet Sf2350 Cp Fct Ped Battery 0.35 Gpm (3362171)
- SLOAN El640A Cp Url Sensor Wall Pl Kit Exposed (3305100)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- Sloan Bathroom Sink Faucets