Shop All Bathroom Sink Faucets
Sloan
Optima Efx250.500.0100 Cp Sensor Faucet
Mfr # 3324058
Zoro # G6398194
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Sensor Range 4" - 5"
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-176 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs Standard Bowed Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3324058
- Zoro # G6398194
- UPC # 671254395268
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Sensor Range | 4" - 5" |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features: One tool service All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy Solenoid housed in removable carrier that includes supply strainer Integral water supply shut off Supply strainer serviceable from above deck Vandal resistant spray insert, key housed inside faucet body All electronics sealed to IP-176 Gold plated electrical contacts Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode Flexible, high pressure supply hoses, 3/8� compression connections Bi-stable magnetic solenoid Four (4) “AA� alkaline batteries Double infrared sensors with automatic setting feature Includes all mounting hardware Line purge mode, eliminates stagnant water Adjustable time-outs Standard Bowed Crown |
Sensor Type | Infrared |
CEC Compliant | Yes |
Flow Rate (GPM) | 0.5 |
Description
Optima Efx250.500.0100 Cp Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- APOLLO VALVES Backflow Preventer Repair Kit (38204RK)
- BONOMI NSF, Butterfly Lug, 6", EPDM, SS Disc (N501S-6)
- SLOAN Etf631A Access Plate/Sensor Asm Etf80 (3365523)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF275-ISM)
- SLOAN Battery Powered, Sensor Activated, Electronic Hand Washing Faucet for hot and cold Water Operation (3335060)
- SLOAN Etf529 Optishield Lavatory Shield Faucet (0365059)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (ETF700-4-P)
- SLOAN Optima Plus Eaf100-P-Ism Cp Elect Fct 1. (3335004)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- Sloan Bathroom Sink Faucets & Accessories