Shop All Bathroom Sink Faucets
Sloan
Optima Eaf350-Ism Cp Battery Faucet 1.5
Mfr # 3335107
Zoro # G6396347
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Sensor Range 4" - 6"
- CEC Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335107
- Zoro # G6396347
- UPC # 671254420892
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Sensor Range | 4" - 6" |
Item | Bathroom Faucet |
CEC Compliant | Yes |
Sensor Type | Infrared |
Flow Rate (GPM) | 1.5 |
Special Features | IQ Click |
Description
Optima Eaf350-Ism Cp Battery Faucet 1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- SLOAN Optima Electronic Faucet (3315111)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- SLOAN Gooseneck, Chrome, Sloan, Brass, 2.20 gpm (EBF750-4)
- SLOAN Optima Efx375.000.0000 Cp Sensor Faucet (3324087)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2200-4)
- SLOAN Optima Plus Eaf200-P Cp Elect Faucet (Iq (3335050)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VE2805-317ABCP)
- Sloan Bathroom Sink Faucets & Accessories