Shop All Bathroom Sink Faucets
Sloan
Optima Eaf350 Cp Battery Faucet 1.5 Gpm
Mfr # 3335106
Zoro # G6396356
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Sensor Range 4" - 6"
- Special Features IQ Click
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335106
- Zoro # G6396356
- UPC # 671254420885
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Sensor Range | 4" - 6" |
Item | Bathroom Faucet |
Special Features | IQ Click |
Flow Rate (GPM) | 1.5 |
CEC Compliant | Yes |
Sensor Type | Infrared |
Description
Optima Eaf350 Cp Battery Faucet 1.5 Gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Drain - Rotary (3950)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX2)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- SLOAN Optima Plus EBF-85 Battery Powered Faucet, for 4 Centerset, EBF-85-4 (3315010BT)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- Sloan Bathroom Sink Faucets