Shop All Showerheads and Tub Faucets
Sloan
Mcr225 Cp Everswitch Shower Sys W/Ac460
Mfr # 3375025
Zoro # G1559078
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible LED Target Detection, Operates on 24 VAC, Adjustable Run Time, Diagnostic LED Indicators in Control Module, Waterproof Module, RJ-11 Six Position, Four Pin Connections For Push Button Connections
- ADA Compliant No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375025
- Zoro # G1559078
- UPC # 671254260382
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Push Button Activated Shower Control |
Features | Visible LED Target Detection, Operates on 24 VAC, Adjustable Run Time, Diagnostic LED Indicators in Control Module, Waterproof Module, RJ-11 Six Position, Four Pin Connections For Push Button Connections |
ADA Compliant | No |
Material | Brass |
Description
Mcr225 Cp Everswitch Shower Sys W/Ac460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button, Diverter (1140645-BV)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221654)
- ZURN 1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel (Z1180-1-1/2IP)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP (32J027)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- B & K Add-A-Showr/Tub Valv Chr (3070-261-CH-B)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2182EPBN)
- MOEN Wand Kit (131380CSL)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- DURA FAUCET RV HAND HELD SHOWER WAND - BRUSHED SATIN NICKEL (DF-SA135-SN)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Brushed Gold (N400R0BG)
- Sloan Showerheads and Tub Faucets