Shop All Showerheads and Tub Faucets
Sloan
Mcr218 Everswitch Shower System
Mfr # 3375022
Zoro # G1559041
product price: $283.76
/ea
Free Shipping & Returns
$283.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible LED Target Detection, Operates on 24 VAC, Adjustable Run Time, Diagnostic LED Indicators in Control Module, Waterproof Module, RJ-11 Six Position, Four Pin Connections For Push Button Connections
- ADA Compliant No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375022
- Zoro # G1559041
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Push Button Activated Shower Control |
Features | Visible LED Target Detection, Operates on 24 VAC, Adjustable Run Time, Diagnostic LED Indicators in Control Module, Waterproof Module, RJ-11 Six Position, Four Pin Connections For Push Button Connections |
ADA Compliant | No |
Material | Brass |
Description
Mcr218 Everswitch Shower System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- MOEN Stem Extension Kit (197004)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- DELTA Stryke 17 Series Shower Only (T17276-RB)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- MOEN Wand Kit (134742CSL)
- B & K Tubular Spout With Soap Dish, Chrome, Wall (123-009NL)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- AXION AXION® MSR Showerhead (SP829SS)
- Sloan Showerheads and Tub Faucets