Shop All Showerheads and Tub Faucets
Sloan
Mcr217 Cp Wall Mnt Shower System W/Ac46
Mfr # 3375021
Zoro # G1559035
product price: $836.78
/ea
Free Shipping & Returns
$836.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module
- Mounting Type Wall
- ADA Compliant No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375021
- Zoro # G1559035
- UPC # 671254247963
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Infrared Shower Sensor Controller |
Features | Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module |
Mounting Type | Wall |
ADA Compliant | No |
Material | Brass |
Description
Mcr217 Cp Wall Mnt Shower System W/Ac46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER DRAIN COUPLING (302-262)
- TOTO Angle Stop, Cp, Chrome Finish 1" (10077T3)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- AMERICAN IMAGINATIONS 7.68" W, Shower Kit (AI-29313)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- ZURN Zurn Temp-Gard Hand/Wall Shower Unit 1.6GPM (Z7000-HW-H9)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-BN)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (72415-G-2MB)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- Sloan Showerheads and Tub Faucets