Shop All Showerheads and Tub Faucets
Sloan
Mcr216 Cp Wall Mnt Shower System W/Ac45
Mfr # 3375020
Zoro # G1559026
product price: $810.16
/ea
Free Shipping & Returns
$810.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module
- Mounting Type Wall
- ADA Compliant No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375020
- Zoro # G1559026
- UPC # 671254247956
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Infrared Shower Sensor Controller |
Features | Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module |
Mounting Type | Wall |
ADA Compliant | No |
Material | Brass |
Description
Mcr216 Cp Wall Mnt Shower System W/Ac45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- JONES STEPHENS Tub-Shower Stem F/Pfister Crown Imp (C07409)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- MOEN Handle Adapter Kit (197003)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- MOEN Roman Tub Hand Shower Elbow (1417ORB)
- Sloan Showerheads and Tub Faucets