Shop All Showerheads and Tub Faucets
Sloan
Mcr215 Cp Wall Mnt Shower System W/Ac11
Mfr # 3375019
Zoro # G1559017
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module
- ADA Compliant No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375019
- Zoro # G1559017
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Infrared Shower Sensor Controller |
Features | Waterproof (NEMA 6) Sensor Module, Visible LED Target Detection, Operates on 24 V AC, Adjustable Sensing Range, Adjustable Run Time, Diagnostic LED Indicators in Control Module |
ADA Compliant | No |
Material | Brass |
Description
Mcr215 Cp Wall Mnt Shower System W/Ac11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adjustable Fill Valve Kit, Replacement (GP1083167)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/4 in Pipe Size (1413-012)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 1st Check Kit)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- MOEN Body Spray (A501)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- CAMCO SHOWER HEAD GASKETS, 10/CARD (43763)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- KOHLER Awaken B110 1.5 Gpm Multifunction Showerhead (72425-H-CP)
- Sloan Showerheads and Tub Faucets