Shop All Repair Kits
Sloan
Mcr1001A Repair Kit 24V Mod Plug
Mfr # 3375015
Zoro # G0643986
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Accessory Type Mcr1001A Repair Kit 24V Mod Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3375015
- Zoro # G0643986
- UPC # 671254231191
- Country of Origin United States
- Category Repair Kits
Details
Item | Mcr1001A Repair Kit 24V Mod Plug |
ADA Compliant | No |
Accessory Type | Mcr1001A Repair Kit 24V Mod Plug |
Description
Mcr1001A Repair Kit 24V Mod Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, FP 600, NL 3/8" (4347001290)
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- ANVIL Hex Head Plug, Cast Iron, 1/4", Class 150 (0318903564)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-3/4" O.D., 12 1/2 in H (RC-EZ-4)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- SLOAN Sloan Valve 3317005 Regal R-1005-A Rebuild Kit 1.0 GPF (3317005)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- SLOAN Vacuum Breaker Repair Kit, Fits Sloan, For Regal & Royal Flush Valves, Plastic/Rubber (V651A)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- BRADLEY Actuator Assembly, Repair Kit (S65-168A)
- Sloan Repair Kits