Shop All Toilet Repair Parts
Sloan
Master Rebuild Kit, Urinal, 1.5 GPF
Mfr # R1002A
Zoro # G1984105
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Rebuild Kit
- Size 1.5 gpf
- Gallons per Flush 1.5
- For Use With Regal Flushometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # R1002A
- Zoro # G1984105
- UPC # 671254132436
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1.5 gpf |
Details
Fits Brand | Sloan |
Type | Rebuild Kit |
Gallons per Flush | 1.5 |
For Use With | Regal Flushometers |
Includes | Drop-In Kit, Vacuum Break Repair Kit, Handle Repair Lit, O-Ring |
Item | Master Rebuild Kit |
For Flush Valve Type | Manual |
Accessory Type | Master Rebuild Kit |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK (68108)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Coupling (1MNA2)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- SLOAN Lens Window Cover, Toilets And Urinals (EBV131)
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- SLOAN Repair Kit Royal El1107A Sol Royal 1.0U Repair Kit (3345017)
- SLOAN Sensor Assembly, Dual Flush, Toilet (WES33A)
- SLOAN Master Rebuild Kit, Urinal, 1.0 GPF (R1005A)
- SLOAN A36A 4.5Gal Reapir Kit (3301036)
- KOHLER Hinge Base Cover (1109092-95)
- Sloan Toilet Repair Parts