Shop All Plumbing Parts
Sloan
Master Rebuild Kit, Closet, 4.5 GPF
Mfr # R1001A
Zoro # G1810277
original price:
$34.29
11% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.5 GPF
- Type Toilet
- Fits Brand Sloan
- For Use With Regal Flushometers
- Includes Drop-In Kit, Vacuum Break Repair Kit, Handle Repair Lit, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # R1001A
- Zoro # G1810277
- UPC # 671254132429
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 4.5 GPF |
Details
Type | Toilet |
Fits Brand | Sloan |
For Use With | Regal Flushometers |
Item | Wes13 Wall Plate Dual Function |
Includes | Drop-In Kit, Vacuum Break Repair Kit, Handle Repair Lit, O-Ring |
Gallons per Flush | 4.5 gpf |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- SLOAN Dual Flush Handle, Antimicrobial Coating (WES212A)
- SLOAN Penal Ware Metal Bush Button (HY108A-1-48)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- SLOAN Low Consumption Guide Assembly, Closet (A151A)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- LESSO AMERICA Lesso LP400-040 Sanitary Pipe Tee, 4 in, Hub, PVC, White (LP400-040B)
- Sloan Plumbing Parts & Accessories