Shop All Plumbing Parts
Sloan
Master Rebuild Kit, Closet, 1.6 GPF
Mfr # R1004A
Zoro # G1146047
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.6
- Type Toilet
- Fits Brand Sloan
- For Use With Regal Flushometers
- Includes Rubber Diaphragm Kit, Vacuum Break Repair Kit, Handle Repair Lit, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # R1004A
- Zoro # G1146047
- UPC # 067125434622
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1.6 |
Details
Type | Toilet |
Fits Brand | Sloan |
For Use With | Regal Flushometers |
Item | Master Rebuild Kit |
Includes | Rubber Diaphragm Kit, Vacuum Break Repair Kit, Handle Repair Lit, O-Ring |
Gallons per Flush | 1.6 gpf |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- KOHLER Button, Diverter (1140645-SN)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- SLOAN Diaphragm Kit, Dual Filtered (A1045A)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- SLOAN Adjustable Tail Assembly, 5-1/16" (H551A 5/16)
- SLOAN Bonnet (H622)
- SLOAN Plug, Control Stop, PK12 (H528)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- Sloan Plumbing Parts & Accessories