Shop All Dual Flush Valves
Sloan
Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome
Mfr # Royal 110
Zoro # G3433771
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Includes Vacuum Breaker
- Standards ASSE, ANSI, CSA, ADA
- Basic Power Source Manual
- Flush Mode Single Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # Royal 110
- Zoro # G3433771
- UPC # 671254018167
- Country of Origin United States
- Category Dual Flush Valves
Dimensions
Inlet Size | 1" IPS |
Details
Gallons per Flush | 3.5 |
Includes | Vacuum Breaker |
Standards | ASSE, ANSI, CSA, ADA |
Basic Power Source | Manual |
Item | Manual Flush Valve |
Flush Mode | Single Flush |
Fixture Type | Toilet |
Pressure Range | 25 to 100 psi |
Connection Location | Top |
Spud Coupling | 1-1/2" |
Fixture Connection | Top Spud |
Rough-In | 11-1/2" |
Handle Type | Non-Hold Open Oscillating |
Valve Design | Diaphragm |
Finish | Chrome Plated |
Brand and Series | Sloan Royal |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/FPM, FPT x FPT (BFA2040TFS)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- SLOAN Sloan 603-1.6 10 3/4 Ldim Afd (3788102)
- SLOAN Ecos 8186-1.0 Or Single Flush (3370435)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186-1)
- SLOAN Royal 111-1.28 Smo M Flush Valve (3910022)
- Sloan Dual Flush Valves