Shop All Toilet Repair Parts
Sloan
Lens Window Cover, Toilets And Urinals
Mfr # EBV131
Zoro # G0556272
original price:
$37.09
61% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Lens Window Cover
- For Use With G2, ECOS
- Accessory Type Lens Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV131
- Zoro # G0556272
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Lens Window Cover |
For Use With | G2, ECOS |
Item | Lens Cover |
Accessory Type | Lens Cover |
Description
Lens Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 5" Aluminum Gutter Hanger 50PK (55543)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- SLOAN Handle Assembly, Brass (B-73A-CV)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- SLOAN Repair Part B32 Grip (5302274)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- SLOAN Repair Kit El289A Micro Mntg Kit (660,770) (0305528)
- PLUMB PAK Tank Lever Deco Bn (PP836-71BNL)
- Sloan Toilet Repair Parts