Shop All Bathroom Sinks
Sloan
Lavatory Sink, Wall Mount, 4"Centerset
Mfr # SS-3003-A
Zoro # G5389176
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 3/4 in
- Overall Width 18 1/4 in
- Overall Height 12 1/4 in
- Bowl Size 16 3/4 in x 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SS-3003-A
- Zoro # G5389176
- UPC # 671254416086
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 3/4 in |
Overall Width | 18 1/4 in |
Overall Height | 12 1/4 in |
Bowl Size | 16 3/4 in x 16 3/4 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Back Splash Height | 8 5/8 in |
Bowl Width | 16 3/4 in |
Bowl Length | 16 3/4 in |
Side Splash Height | 4 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 8 5/8 in, Bowl Depth 7 in, D-Shape, Bowl Size 16 3/4 in x 16 3/4 in, White, Drain Opening 1 5/8 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Enamel, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 12 1/4 in, Overall Length 20 3/4 in, Overall Width 18 1/4 in, Sloan, SS-3003 Series Series, Side Splash Height 4 in, Ceramic, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 3/4" Pipe Size, CTS Hub (2GJY8)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- ZORO SELECT 3/8" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5034011)
- ANVIL 3/8" FNPT Galvanized 90 Degree Elbow (0311000608)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink (AB48TR)
- Sloan Bathroom Sinks