Shop All Bathroom Sinks
Sloan
Lavatory Sink, Undermount Oval
Mfr # SS-3001-A
Zoro # G5389151
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 19 1/2 in
- Overall Width 16 1/2 in
- Overall Height 7 1/2 in
- Bowl Size 17 in x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SS-3001-A
- Zoro # G5389151
- UPC # 671254416109
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 16 1/2 in |
Overall Height | 7 1/2 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Lavatory Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 17 in x 14 in, White, Undermount, Faucet Hole Dia. 1 3/8 in, Glazed Virtreous, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 1/2 in, Overall Length 19 1/2 in, Overall Width 16 1/2 in, Sloan, SS Series, Ceramic, Sink Type General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Manual Trapped (D2768D4904)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline (107-853)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set (3873002)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-1-0)
- Sloan Bathroom Sinks