Shop All Toilet Repair Parts
Sloan
L Dimension2-3/4"-10-3/4"1.6 Gpf/6.0
Mfr # ROYAL 140-1.6 ES-S
Zoro # G1073269
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Size 2-3/4", 10-3/4"
- Gallons per Flush 1.6
- Standards ANSI/ASME A112.19.2, ASSE 1037, IAPMO
- Pressure Range 15 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ROYAL 140-1.6 ES-S
- Zoro # G1073269
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 2-3/4", 10-3/4" |
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fits Brand | Sloan |
Gallons per Flush | 1.6 |
Standards | ANSI/ASME A112.19.2, ASSE 1037, IAPMO |
Item | Automatic Flush Valve |
Pressure Range | 15 to 80 psi |
Basic Power Source | Electric |
Brand and Series | Sloan Royal |
Spud Coupling | 1 1/2 in |
Flush Mode | Single Flush |
Rough-In | 14 1/2 in |
Fixture Connection | Rear Spud |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- SLOAN Sv44A Repair Kit Sloan 2.4 Closet (3378044)
- SLOAN Flush Valve Repair Kit A36A Repair Kit 4.5 Closet (3301036)
- SLOAN Hy33A-1-240 Cp Push Button Asm Hyd (0318168)
- SLOAN A1/2Aaug Rb Valve Asm 1.5 Gpf 2-1/4In. (0301605)
- SLOAN ANTISIPHON SLOAN 1.5X9"" (5323007)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- Sloan Toilet Repair Parts