Shop All Toilet Repair Parts
Sloan
Hy64 Tube 6In. Long
Mfr # 0318064PK
Zoro # G0209411
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Tube
- Size 6"
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0318064PK
- Zoro # G0209411
- UPC # 671254374942
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Details
Fits Brand | Sloan |
Type | Tube |
Item | Hy64 Tube 6In. Long |
Sub-Category | Repair Parts |
Description
Hy64 Tube 6In. Long
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- RHEEM Anode, 58x.84In dia, Cut to Fit (SP11524Z)
- SLOAN Valve Flush Urinal #186 (3082653)
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- SLOAN Vacuum Breaker 1 1/2 In (5323007)
- SLOAN Urinal Guide Assembly (A155A)
- SLOAN Crown Closet Piton Kit, Toilets (CR1004A)
- PLUMB PAK Tank To Bowl Kit (PP830-47)
- Sloan Toilet Repair Parts