Shop All Plumbing Parts
Sloan
High Pressure Breaker, 1 1/2x21 1/2 In
Mfr # V600AA 1 1/2 X 21 1/2
Zoro # G1909975
original price:
$80.29
31% off
new price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2" x 21 1/2"
- Fits Brand Sloan
- Material Brass
- For Use With Royal Flushometer
- Accessory Type Vacuum Breaker Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # V600AA 1 1/2 X 21 1/2
- Zoro # G1909975
- UPC # 671254116719
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1 1/2" x 21 1/2" |
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal Flushometer |
Item | High Back Pressure Vacuum Breaker Assembly |
Accessory Type | Vacuum Breaker Assembly |
Description
Vacuum Breaker Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- VON DUPRIN Sign 113781 (113781)
- SLOAN Flex Tube Dual Filtered Diaphragm Assembly (EBV1023A)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H-710-A)
- SLOAN Cover Assembly (EBV142A)
- SLOAN El152 Screws For Cover Plate (EL152)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- SLOAN Handle Cap (EBV1017A)
- Sloan Plumbing Parts & Accessories