Shop All Toilet Repair Parts
Sloan
Handle Gasket, Closet Or Urinal, PK48
Mfr # A31
Zoro # G3386652
product price: $46.15
/pk 48, $0.96/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Rubber
- Type Gasket
- For Use With Sloan Flushometer Handle
- Includes Handle Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A31
- Zoro # G3386652
- UPC # 067125434615
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Rubber |
Type | Gasket |
For Use With | Sloan Flushometer Handle |
Includes | Handle Gasket |
Item | Gasket |
Sub-Category | Hardware and Gaskets |
Accessory Type | Gasket |
Description
Gasket, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- JONES STEPHENS Schedule 40 PVC Two-Hole Polished Brass Friction Lift, Standard Half Kit - No Pipe or Tee Included (B07154)
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- SLOAN H790A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308875)
- SLOAN Royal 186 Royal 186 (3012600)
- SLOAN Royal 180 Royal 180 (3012400)
- SLOAN Flush Valve Solenoid Assembly, 1.875 in x 1 in x 1.875 in, For ECOS/G2/Solis, Metal (EBV136A)
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- AMERICAN STANDARD Trip Lever, Champion 4, Chrome (738995-0020A)
- Sloan Toilet Repair Parts