Shop All Cartridges and Stems
Sloan
H581 Rb Stem Square Drive
Mfr # 0308847PK
Zoro # G0220374
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Stem Square Drive
- Color/Finish Rubbed Bronze
- Finish Rubbed Bronze
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 0308847PK
- Zoro # G0220374
- UPC # 671254379718
- Country of Origin United States
- Category Cartridges and Stems
Details
Fits Brand | Sloan |
Type | Stem Square Drive |
Color/Finish | Rubbed Bronze |
Finish | Rubbed Bronze |
Item | H581 Rb Stem Square Drive |
Sub-Category | Repair Parts |
Description
H581 Rb Stem Square Drive
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/FPM, FPT x FPT (BFAS1012TFS)
- SLOAN Wes150 Univ Waterfree Urinal Cartridge (1001500)
- SLOAN Actuator Cartridge Assembly (EL128A)
- SLOAN Waterfree Cleaner Cartridge, Use w/4FB38 (SJS20)
- SLOAN Cartridge Kit, Urinals (WES150)
- SLOAN Actuator Cartridge Assembly (Hy83A)
- SLOAN Hy83A Repair Kit Hyd Actuator Cartridge (3318001)
- OAKBROOK COLLECTION Diverter Stem H/C For Ob (RP 70620C)
- Sloan Cartridges and Stems