Shop All Bathroom Sink Faucets
Sloan
Gooseneck, Chrome, Sloan, Brass, 2.20 gpm
Mfr # ETF700-4-P
Zoro # G8637183
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- ADA Compliant Yes
- Finish Chrome
- Flow Rate 2.2 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF700-4-P
- Zoro # G8637183
- UPC # 671254472235
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 3/8 in |
Spout Length | 4 1/2 in |
Spout Height | 10 1/4 in |
Height | 10-1/4" |
Connection Size | 3/8" Compression |
Manufacturers Warranty Length | 3 yr |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026807)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF275-ISM)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- SLOAN Etf529 Optishield Lavatory Shield Faucet (0365059)
- SLOAN Optima Efx850.002.1000 Cp Sensor Fct Npt (3324056)
- SLOAN Etf631A Access Plate/Sensor Asm Etf80 (3365523)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- Sloan Bathroom Sink Faucets