Shop All Bathroom Sink Faucets
Sloan
Gooseneck, Chrome, Sloan, Brass, 2.20 gpm
Mfr # EBF750-4
Zoro # G8637131
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- ADA Compliant Yes
- Finish Chrome
- Flow Rate 2.2 gpm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF750-4
- Zoro # G8637131
- UPC # 671254472228
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Height | 10-1/4" |
Spout Height | 10 1/4 in |
Spout Length | 4 1/2 in |
Water Inlet Connection Size | 3/8 in |
Connection Size | 3/8" Compression |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. x 4-1/2 In. Welded Steel Galvanized Nipple (10507)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGA6)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket (9837-248)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- SLOAN El3500A Cp Microphone Sensor Asm (0305946PK)
- SLOAN Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat (3362109)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- SLOAN Basys Efx250.502.0000 Cp Sensor Faucet (3324035)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- Sloan Bathroom Sink Faucets