Shop All Sink Soap Dispensers
Sloan
GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver
Mfr # ESD-600
Zoro # G6630537
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL
- Hygiene Form Foam
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ESD-600
- Zoro # G6630537
- UPC # 671254463615
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 1,500 mL |
Height | 4 in |
Width | 2 in |
Depth | 5 3/16 in |
Spout Length | 3 1/4 in |
Overall Height | 4 in |
Overall Width | 2 in |
Overall Depth | 5 1/4 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible Manufacturer Model Number ESD-325, Refill Size 1,500 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 1/4 in, Overall Height 4 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 2 in, Spout Length 3 1/4 in, Form Foam, Standards ADA Compliant, Includes (2) Soap Refills
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- PRIME-LINE U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8193)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- Sloan Sink Soap Dispensers