Shop All Sink Soap Dispensers
Sloan
GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver
Mfr # ESD-801
Zoro # G6614437
product price: $1,235.81
/ea
Free Shipping & Returns
$1,235.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ESD-801
- Zoro # G6614437
- UPC # 671254463707
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Height | 4 5/16 in |
Width | 2 in |
Depth | 5 13/32 in |
Spout Length | 3 3/8 in |
Overall Height | 4 3/8 in |
Overall Width | 2 in |
Overall Depth | 5 3/8 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible Manufacturer Part Number ESD-321, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 3/8 in, Overall Height 4 3/8 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/2 in, Spout Length 3 3/8 in, Form Foam, Standards ADA Compliant
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2101)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- PEERLESS Westchester Soap Dispenser (RP100093SS)
- Sloan Sink Soap Dispensers