Shop All Sink Soap Dispensers
Sloan
GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver
Mfr # ESD-2101
Zoro # G6612678
product price: $846.01
/ea
Free Shipping & Returns
$846.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ESD-2101
- Zoro # G6612678
- UPC # 671254463738
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Height | 4 in |
Width | 2 5/16 in |
Depth | 5 13/16 in |
Spout Length | 3 1/2 in |
Overall Width | 2 3/8 in |
Overall Height | 4 in |
Overall Depth | 5 7/8 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible with Manufacturer Model Number ESD-321, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 7/8 in, Overall Height 4 in, Overall Width 2 3/8 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/2 in, Spout Length 3 1/2 in, Form Foam, Standards ADA Compliant
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cache Spray 0.5 Gpm (1101643)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- KEENEY MFG Premium Soap and Lotion Dispenser, Polished Chrome (PP480-1)
- Sloan Sink Soap Dispensers