Shop All Sink Soap Dispensers
Sloan
GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver
Mfr # ESD-2001
Zoro # G6621288
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ESD-2001
- Zoro # G6621288
- UPC # 671254463721
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Height | 4 1/2 in |
Width | 2 in |
Depth | 5 5/8 in |
Spout Length | 3 5/8 in |
Overall Height | 4 1/2 in |
Overall Width | 2 in |
Overall Depth | 5 5/8 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible Manufacturer Model Number ESD-321, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 5/8 in, Overall Height 4 1/2 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/2 in, Spout Length 3 5/8 in, Form Foam, Standards ADA Compliant
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- PROLINE Frost-Free Anti-Siphon ABS Hydrant Handle (888-738HC)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-TA)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- Sloan Sink Soap Dispensers