Shop All Manual Flush Valves
Sloan
GEM-2 186-1 Manual Flushometer XL
Mfr # 3072606
Zoro # G611865880
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Single
- Gallons per Flush 1 gpf
- Spud Coupling 0.75"
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3072606
- Zoro # G611865880
- UPC # 671254252943
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Length | 13 in |
Depth | 3.38 in |
Height | 11.5" |
Details
Fixture Connection | Top |
Flush Mode | Single |
Gallons per Flush | 1 gpf |
Spud Coupling | 0.75" |
Pressure Range | 15-80 psi |
Valve Design | Piston |
Finish | Polished Chrome |
Material | Valve Body: Semi-red Brass |
Standards | ADA Compliant |
Description
Flush volumes start at 0.125 gpf/0.5 Lpf Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation Integrity of the product is maintained with control stop plug Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance Adjustable tailpiece Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-0)
- MOEN Escutcheon, 141002CSL (141002CSL)
- PROSOURCE Toilet Tank Ball W/Lift Wire (PMB-192)
- AMERICAN TRADING HOUSE American Trading House M-65 MDF Solid Wood Seat - Colbalt Blue (M-65)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- SLOAN Royal 9603 (3918222)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 115-1.28)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- Sloan Manual Flush Valves