Shop All Manual Flush Valves
Sloan
Gem-2 115-1.6 Xl
Mfr # 3070327
Zoro # G9703642
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Manual
- Rough-In 24 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3070327
- Zoro # G9703642
- UPC # 671254134966
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Flush Mode | Manual |
Rough-In | 24 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Finish | Polished Chrome |
Valve Design | Piston |
Includes | Adjustable Tailpiece |
Exposed/Concealed | Exposed |
Mounting Position | Wall |
Pressure Range | 15 to 80 psi |
Fixture Type | Water Closet |
Item | Gem-2 115-1.6 Xl |
Standards | cUPC certified |
Description
Gem-2 115-1.6 Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- T&S BRASS Squeeze Valve Handle For - Part# 001120-45M (001120-45M)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- SLOAN Royal® 5308381 Model H-552 Flushometer Locking Ring - Pkg Qty 12 (5308381)
- SLOAN 0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.13)
- SLOAN 0.25 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.25)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- DURAVIT Flush Valve, #0074138400 (0074138400)
- Sloan Manual Flush Valves