Shop All Manual Flush Valves
Sloan
Gem-2 113-1.6 Xl
Mfr # 3070227
Zoro # G9705514
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Manual
- Rough-In 16 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3070227
- Zoro # G9705514
- UPC # 671254134911
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.25 in |
Details
Fixture Connection | Top |
Flush Mode | Manual |
Rough-In | 16 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Item | Gem-2 113-1.6 Xl |
Fixture Type | Water Closet |
Valve Design | Piston |
Exposed/Concealed | Exposed |
Pressure Range | 15 to 80 psi |
Standards | cUPC certified |
Finish | Polished Chrome |
Includes | Adjustable Tailpiece |
Mounting Position | Wall |
Description
Gem-2 113-1.6 Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Towel Arm (78377-CP)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- SLOAN Gem-2 111 Xl (3070004)
- SLOAN Sloan Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL (325105)
- SLOAN Sloan ST-2029 ADA Compliant Water Closet With ROYAL 111 Flushometer, 1.28 GPF (20201001)
- SLOAN Sloan Regal XL Manual Urinal Flushometer Valve 1GPF (3082675)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Product CC4070-R Royal Small Tub - Red (CC4070-R)
- Sloan Manual Flush Valves