Shop All Plumbing Parts
Sloan
G2 Cover, Ring and Sensor Assembly
Mfr # EBV138A
Zoro # G1689807
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass, Plastic
- For Use With G2, Optima Plus, Closets
- Accessory Type Sensor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV138A
- Zoro # G1689807
- UPC # 671254272378
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass, Plastic |
For Use With | G2, Optima Plus, Closets |
Item | Ebv151 Spacer Button Hold Down |
Accessory Type | Sensor Assembly |
Description
Sensor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- SLOAN Repl Key Only (ETF435)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- SLOAN Water Saver Guide Assembly (A152A)
- SLOAN Closet Performance Kit, 2.4 GPF (A1103A)
- SLOAN Sfp37 Cable Sf Faucet Kit (0362017)
- SLOAN Fixture Wall Metal Push Button (HY100A-1)
- Sloan Plumbing Parts & Accessories