Shop All Plumbing Parts
Sloan
Friction Ring, PK24
Mfr # G44
Zoro # G2297032
original price:
$28.74
25% off
new price: $21.49
/pk 24, $0.90/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 1-1/4"
- Fits Brand Sloan
- Material Vulcanized Fiber
- For Use With Royal and Regal Flushometers
- Accessory Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # G44
- Zoro # G2297032
- UPC # 067125431966
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/2" x 1-1/4" |
Details
Fits Brand | Sloan |
Material | Vulcanized Fiber |
For Use With | Royal and Regal Flushometers |
Item | Friction Ring |
Accessory Type | Friction Ring |
Description
Friction Ring, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Deck-Mount Bridge Fct, W/Spray (7548-4-AF)
- ZORO SELECT 1" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810087411)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Chrome/Polished Brass (K188A4)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- SLOAN Flex Tube Dual Filtered Diaphragm Assembly (EBV1023A)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- NORDYNE Relay, 30A (621898R)
- Sloan Plumbing Parts