Shop All Sink Soap Dispensers
Sloan
Foam Soap ESD-2000 Deck-Mounted Foam Soap Dispenser, Brushed Stainless
Mfr # 3346142
Zoro # G3772466
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Sensor
- Finish Brushed Stainless
- Material Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3346142
- Zoro # G3772466
- UPC # 67125446365
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Operation Mode | Sensor |
Finish | Brushed Stainless |
Material | Die Cast |
Item | Foam Soap Dispenser |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- KOHLER Hydrorail-S-Shower Column (45906-2MB)
- WOODFORD Hydrant Yard Repair Kit Y34 (RK-Y34)
- VIEGA Viega ProPress XL cap, 4" (20848)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- Sloan Sink Soap Dispensers