Sloan

Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White


product price: $330.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Mounting Style Wall
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.28
  • Material Vitreous china
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sloan
  • MFR # WETS2050.1041
  • Zoro # G8535685
  • UPC #
    00671254383579
  • Country of Origin China
  • Category Toilets

Dimensions

Width 17-1/2"
Manufacturers Warranty Length 3 yr.
Depth 26-3/4"
Height 14-1/4"
Rim Height 17"

Description

Flush Valve Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.