Shop All Toilets
Sloan
Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated
Mfr # 24501301
Zoro # G1105931
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand Sloan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 3 yr. |
Bowl Depth | 26-3/4" |
Bowl Width | 15" |
Rim Height | 13-1/4'' |
Spud Connection Size | 1-1/2" |
Trapway Dia. | 2-1/8" |
Bowl Height | 13-1/4'' |
Description
Flush Valve Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGS25810)
- POWERS Bonnet Kit (420-454)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- Sloan Toilets