Shop All Toilet Repair Parts
Sloan
Flushometer Rebuilding Kit, 4.5 GPF
Mfr # A36A
Zoro # G3230114
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Rubber
- Type Repair Kit
- Color Black
- Gallons per Flush 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A36A
- Zoro # G3230114
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Rubber |
Type | Repair Kit |
Color | Black |
Gallons per Flush | 4.5 |
For Use With | Regal Flush Valves |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, MIP Inlet, 125 psi, 18" L (48254)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- SLOAN Sfp11 Trim Plate W/Spacer (0362011)
- SLOAN Handle Repair Kit C77A (C77A)
- SLOAN Ebv1052A Sloan Opt Plus Rep Kit 2.4 Cl (3325152)
- SLOAN Replacement Tail Assembly (0308030PK)
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- Sloan Toilet Repair Parts