Shop All Toilet Repair Parts
Sloan
Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf
Mfr # A38A
Zoro # G2642473
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Rubber
- Type Repair Kit
- Material of Construction Rubber
- Gallons per Flush 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A38A
- Zoro # G2642473
- UPC # 671254039445
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Rubber |
Type | Repair Kit |
Material of Construction | Rubber |
Gallons per Flush | 3.5 |
For Use With | Regal Flush Valves, 3.5 gpf |
Item | Relief Valve |
Sub-Category | Repair Kits and Tools |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1249289)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- KOHLER Trip Lever Assembly (1366365-CP)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- SLOAN H549 O-Ring 11/16 X 7/8 X 3/32 (0308675)
- SLOAN Aquaflush® Urinal Flush Valve (193228)
- SLOAN Repair Kit Royal El1107A Sol Royal 1.0U Repair Kit (3345017)
- SLOAN Crown Closet Piton Kit, Toilets (CR1004A)
- SLOAN Performance Kit 1.0 GPF, Urinals (A1107A)
- SLOAN Angle Stop Kit H-543-Aa (3308856)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- Sloan Toilet Repair Parts