Shop All Plumbing Parts
Sloan
Flushometer Body Only With Tail Assembly
Mfr # A3A
Zoro # G1408014
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- For Use With Sloan,Royal, Regal Flushometer
- Accessory Type Toilet Valve Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # A3A
- Zoro # G1408014
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Sloan,Royal, Regal Flushometer |
Item | Flushometer Body Only With Tail Assembly |
Accessory Type | Toilet Valve Bodies |
Description
Toilet Valve Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2196)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- SLOAN Etf742A Solenoid Assembly 6 Vdc W/Cable (0365485)
- SLOAN Handle Cap (EBV1017A)
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- SLOAN Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In. (F189)
- SLOAN Closet Diaphragm Kit, 2.4 GPF (A1044A)
- Sloan Plumbing Parts & Accessories