Shop All Automatic Flush Valve Retrofit Kits
Sloan
Flush Valve Retrofit, Battery Life 6 yr.
Mfr # 3325425
Zoro # G2737700
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Sloan G2 Optima
- For Use With All Sloan Diaphragm Flushometers
- Flush Mode Single Flush
- Gallons per Flush 1.6, 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3325425
- Zoro # G2737700
- UPC # 671254279117
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Battery |
Brand and Series | Sloan G2 Optima |
For Use With | All Sloan Diaphragm Flushometers |
Flush Mode | Single Flush |
Gallons per Flush | 1.6, 3.5 |
Sensor Range | 22 in to 42 in |
Battery Life | 6 yr |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Item | Flush Valve Retrofit |
Pressure Range | 15 to 80 psi |
Finish | Polished Brass |
Series | G2 Optima |
Description
Flush Valve Retrofit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Ball, Rectangular, Polyethylene, 2 In (PF224)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- AMERICAN STANDARD Front Escutcheon Panelf/Ac-Rp- (M964015-0020A)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (EBV200A)
- SLOAN Flush Valve Retrofit, Battery Life 6 yr. (3325410)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Exposed Flushometers, Single Flush, Side Mount (EBV89AM)
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- FILL-RITE Hose, 3/4" x 14 ft. (FRH07514)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- Sloan Automatic Flush Valve Retrofit Kits