Shop All Valve Parts
Sloan
Flush Valve Part Royal 186-1 PVDPB
Mfr # 3912680
Zoro # G2152203
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Diaphragm
- Mounting Type Wall
- Includes Adjustable Tailpiece
- Body Material - Hydraulic Valves Semi-red Brass
- Height (In.) 4.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3912680
- Zoro # G2152203
- UPC # 671254216679
- Country of Origin United States
- Category Valve Parts
Dimensions
Height (In.) | 4.375 in |
Details
Valve Type - Hydraulic Valves | Diaphragm |
Mounting Type | Wall |
Includes | Adjustable Tailpiece |
Body Material - Hydraulic Valves | Semi-red Brass |
Standards | cUPC certified |
Description
•Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended Flushvolume
•Integrity of the product is maintained with the vandal-resistant stop cap
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece
•PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
•Integrity of the product is maintained with the vandal-resistant stop cap
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece
•PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- SLOAN Flush Valve Part Solis 8186-0.5 Single Flush (3370004)
- SLOAN Flush Valve Accessory A156A Diaphragm (12 Pack) (5301188)
- SLOAN Elbow Tail F15A Rb Elbow Tail Assembly Sj 3/4 X 10 (0306362)
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- SLOAN Flush Valve Accessory H573A Locking Vandal Resistant Stop Cap (3308840)
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- Sloan Valves