Shop All Manual Flush Valves
Sloan
Flush Valve 110 Dfb Smo M
Mfr # 3780014
Zoro # G5572053
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Sensor
- Rough-In 11.5 in
- Spud Coupling 1.5 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780014
- Zoro # G5572053
- UPC # 671254317901
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 9.75 in |
Details
Fixture Connection | Top |
Flush Mode | Sensor |
Rough-In | 11.5 in |
Spud Coupling | 1.5 in |
Flush Valve Design | Single |
Exposed/Concealed | Exposed |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Mounting Position | Wall |
Power Source | Battery |
Fixture Type | Water Closet |
Includes | Adjustable Tailpiece |
Finish | Polished Chrome |
Description
•Flush volumes start as low as 1.6 gF/6.0 LF
•Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended Flushvolume
•Flushaccuracy is controlled by CID? technology, also enhancing water efficiency
•Integrity of the product is maintained with the vandal-resistant stop cap
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece to accommodate different height requirements
•High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
•Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended Flushvolume
•Flushaccuracy is controlled by CID? technology, also enhancing water efficiency
•Integrity of the product is maintained with the vandal-resistant stop cap
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece to accommodate different height requirements
•High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- CHICAGO FAUCET Swing Spout With Aerator, 14 In L (L15JKABCP)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 55)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- SLOAN Sloan Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL (325105)
- SLOAN 1.28 gpf, Manual Flush Valve, 1" Inlet (3780046)
- SLOAN 0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.13)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- Sloan Manual Flush Valves